Beli bearing 608zz di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)
    Deskripsi:
    SKF Deep Grove Ball Bearing dengan variasi model number dari 607 ZZ -6320 ZZ dan dilengkapi pelindung/penutup di kedua sisi nya, kuat, berkuaitas, asli dan premium di kelasnya sangat cocok digunakan pada industri, otomotif, konstruksi, kereta api, pesawat, kapa dan industri lainnya
    atribut:
    • Bearing Material: Bearing Steel
    • Bore Type: Cylindrical
    • Cage: Sheet Metal
    • Coating: Without
    • Lubricant: Grease
    • Number of Rows: Single Row
    • Radial Internal Clearance: C3
    • Sealing: Shield on Both Sides
    • Sealing Type: Non-Contact
  2. NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    75%
    Mulai

    Rp39.900

    NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with Flange
    atribut:
    • Load Direction: radial
    • Flange: With flange
    • Outer Ring Type: With flange
    • JIS Grade: 0
    • Number of track trains: Single row
    • Race ring Shape: Deep groove ball bearings
    • Shield Shape: Shielded on both sides
  3. XAV Bearing (Laher)
    Mulai

    Rp3.900

    XAV Bearing (Laher)
    Deskripsi:
    XAV Bearing Works hadir dengan spesifikasi yang tangguh serta dilengkapi dengan Advanced Technology pada bearing roda maupun bearing engine, menjadikan bearing ini memiliki daya tahan yang tinggi (durable).
  4. BANDO Bancoran Bearing Light Load L 100 Type
    Rating:
    100% of 100
    (1)
    Mulai

    Rp199.900

    BANDO Bancoran Bearing Light Load L 100 Type
    Deskripsi:
    It is the standard type of Bancoran bearing.It is widely used in the field of large transport mechanisms such as sorting and assembly lines.It is a shape in which Vancoran is bonded directly to a metal bearing.
    atribut:
    • Shape: B
    • Color: Brown
  5. ASB Cylindrical Roller Bearing (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp39.900

  6. Summitech Professional Sarung Tangan Safety Unsupported Tahan Bahan Kimia GT-F 09C
    Rating:
    100% of 100
    (12)
    Mulai

    Rp28.900

    Summitech Professional Sarung Tangan Safety Unsupported Tahan Bahan Kimia GT-F 09C
    atribut:
    • Coating Material: Nitrile
    • Cuff Style: Straight
    • Length (mm): 330
    • Liner Material: Flocklined
  7. NTN Miniature Ball Bearing
    Mulai

    Rp25.900

    NTN Miniature Ball Bearing
    atribut:
    • Race ring Shape: Miniature ball bearings
  8. NTN Deep Groove Ball Bearing 6000 Series (Laher)
    40%
    Rating:
    100% of 100
    (1)
    Mulai

    Rp21.900

  9. NSK Deep Groove Ball Bearing MC3J Type (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp10.900

  10. NTN Deep Groove Ball Bearing 6200 Series (Laher)
    48%
    Rating:
    100% of 100
    (2)
    Mulai

    Rp18.900

  11. SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Mulai

    Rp28.900

    SKF Deep Groove Ball Bearing Single Row with Seals 2Z Type (Laher)
    Deskripsi:
    Single row deep groove ball bearings with seals or shields are particularly versatile, have low friction and are optimized for low noise and low vibration, which enables high rotational speeds. They accommodate radial and axial loads in both directions, are easy to mount, and require less maintenance than many other bearing types. The integral sealing can significantly prolong bearing service life because it keeps lubricant in the bearings and contaminants out.
    atribut:
    • Bearing Ring Shape: Deep Groove Ball Bearings
    • Lubricant: Grease
    • Races the Number of Columns: Single Row
    • Bore Type: Cylindric
    • Cage: Sheet Metal
    • Radial Internal Clearance: CN
    • Shield Shape: Both Sides Steel Plate Striking Shield
  12. NTN Deep Groove Ball Bearing 6900 Series (Laher)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp24.900

Daftar Harga bearing 608zz Terbaru March 2026
NTN Micro Ball Bearing (Laher)Rp20.900
SKF Deep Groove Ball Bearing Single Row with Seals 2Z/C3 Type (Laher)Rp28.900
NTN Miniature Ball Bearing - Small Diameter Ball Bearing ZZ with FlangeRp39.900
XAV Bearing (Laher)Rp3.900
NIS Deep Groove Ball Bearing Single Row ZZ Type (Laher)Rp5.900
ASB Deep Groove Ball Bearing 6000 Series (Laher)Rp3.900
ASB Deep Groove Ball Bearing ZZ Type (Laher)Rp4.900
BANDO Bancoran Bearing Light Load L 100 TypeRp199.900
ASB Cylindrical Roller Bearing (Laher)Rp39.900
Summitech Professional Sarung Tangan Safety Unsupported Tahan Bahan Kimia GT-F 09CRp28.900

Data diperbarui pada 06/03/2026 (Harga belum termasuk PPN)

Halaman Terkait